Zoro Homepage

Exhaust Flange, 31934

  • Mfr # 31934

  • Zoro # G700620741


product price: $17.15
/ea

Key Features

Material
Steel
Finish
Natural
Inside Diameter
2-1/4 in
Bolt Holes
3.5"
Thickness
0.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31934
Zoro #
G700620741
UPC #
86387319348
Country of Origin
Unknown

Dimensions

Inside Diameter
2-1/4 in
Thickness
0.5"
Flange Length
4.5"
Flange Width
3.375"

Details

Material
Steel
Finish
Natural
Bolt Holes
3.5"
Flange Type
2 Bolt

Description

Exhaust Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.