Zoro Homepage

Exhaust Flange, 31944

  • Mfr # 31944

  • Zoro # G8495257


product price: $12.45
/ea

Key Features

Finish
Natural
Material
Steel
Inside Diameter
2-1/2 in
Thickness
0.3"
Bolt Holes
4.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31944
Zoro #
G8495257
UPC #
8638731944
Country of Origin
Unknown

Dimensions

Inside Diameter
2-1/2 in
Thickness
0.3"
Flange Length
5.25"
Flange Width
3.375"

Details

Finish
Natural
Material
Steel
Bolt Holes
4.25"
Flange Type
2 Bolt

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.