Zoro Homepage

Exhaust Flange, 31962

  • Mfr # 31962

  • Zoro # G8495029


product price: $13.99
/ea

Key Features

Material
Steel
Finish
Natural
Inside Diameter
2.3 in
Thickness
0.78"
Bolt Holes
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31962
Zoro #
G8495029
UPC #
8638731962
Country of Origin
Unknown

Dimensions

Inside Diameter
2.3 in
Thickness
0.78"
Flange Width
3.25"
Flange Length
5.375"

Details

Material
Steel
Finish
Natural
Bolt Holes
4"
Flange Type
2 Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.