Zoro Homepage

EXHAUST FLANGE (PR-EACH/BX-10)

  • Mfr # 31878

  • Zoro # G202208126


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Finish
Natural
Material
Steel
Inside Diameter
2-1/2 in
Bolt Holes
4.25"
Thickness
0.31"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31878
Zoro #
G202208126
UPC #
86387318785
Country of Origin
Unknown

Dimensions

Inside Diameter
2-1/2 in
Thickness
0.31"
Flange Length
5.25"
Flange Width
3.5"

Details

Finish
Natural
Material
Steel
Bolt Holes
4.25"
Flange Type
2 Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.