Zoro Homepage

Exhaust Flange (Pr-Each/Bx-10), 31879

  • Mfr # 31879

  • Zoro # G8496438


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Finish
Natural
Material
Steel
Inside Diameter
2-1/4 in
Thickness
0.31"
Bolt Holes
4.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31879
Zoro #
G8496438
UPC #
86387318792
Country of Origin
Unknown

Dimensions

Inside Diameter
2-1/4 in
Thickness
0.31"
Flange Length
5.25"
Flange Width
3.375"

Details

Finish
Natural
Material
Steel
Bolt Holes
4.25"
Flange Type
2 Bolt

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.