Zoro Homepage

Exhaust Flange (Pr-Each/Bx-10), 31881

  • Mfr # 31881

  • Zoro # G8498967


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Material
Steel
Finish
Natural
Inside Diameter
1-3/4 in
Thickness
0.31"
Bolt Holes
3.125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31881
Zoro #
G8498967
UPC #
86387318815
Country of Origin
Unknown

Dimensions

Inside Diameter
1-3/4 in
Thickness
0.31"
Flange Width
2.75"
Flange Length
4.25"

Details

Material
Steel
Finish
Natural
Bolt Holes
3.125"
Flange Type
2 Bolt

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.