Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Flange Repair Kit, 31902

  • Mfr # 31902

  • Zoro # G8498930


product price: $25.82
/ea

Key Features

Finish
Natural
Material
Steel
Inside Diameter
2.5"
Bolt Holes
3.09"
Flange Thickness
0.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31902
Zoro #
G8498930
UPC #
882852003336
Country of Origin
Unknown

Dimensions

Inside Diameter
2.5"
Flange Thickness
0.23 in
Flange Length
4-1/4 in

Details

Finish
Natural
Material
Steel
Bolt Holes
3.09"
Flange Type
3 Bolt

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.