Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXHAUST FLANGE REPAIR KIT

  • Mfr # 35455

  • Zoro # G802063668


product price: $31.15
/ea

Key Features

Finish
Natural
Material
Steel
Inside Diameter
2.25"
Bolt Holes
3.72"
Flange Thickness
0.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35455
Zoro #
G802063668
UPC #
88285218201
Country of Origin
Unknown

Dimensions

Inside Diameter
2.25"
Flange Thickness
0.43 in
Flange Length
5-1/8 in

Details

Finish
Natural
Material
Steel
Bolt Holes
3.72"
Flange Type
2 Bolt

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.