Zoro Homepage

Exhaust Flange Repair Kit, 36128

  • Mfr # 36128

  • Zoro # G8498291


product price: $35.59
/ea

Key Features

Material
Steel
Finish
Natural
Inside Diameter
2.625"
Bolt Holes
3.84"
Flange Thickness
0.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36128
Zoro #
G8498291
UPC #
88285218202
Country of Origin
Unknown

Dimensions

Inside Diameter
2.625"
Flange Thickness
0.43 in
Flange Length
5-1/4 in

Details

Material
Steel
Finish
Natural
Bolt Holes
3.84"
Flange Type
2 Bolt

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.