Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Flex Connector, 51025

  • Mfr # 51025

  • Zoro # G8532488


product price: $19.85
/ea

Key Features

Material
Steel
Length
10-1/2 in
Outlet Diameter
2 in
Inlet Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51025
Zoro #
G8532488
UPC #
88285201926
Country of Origin
Unknown

Dimensions

Length
10-1/2 in
Outlet Diameter
2 in
Inlet Diameter
2 in

Details

Material
Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.