Zoro Homepage

Exhaust Hose, 35583

  • Mfr # 35583

  • Zoro # G8512300


product price: $90.75
/ea
Free Shipping & Returns

Key Features

Material
Rubber
Length
120 in
Inlet Diameter
1.1" - outside
Outlet Diameter
0.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35583
Zoro #
G8512300
UPC #
86387355834
Country of Origin
Unknown

Dimensions

Length
120 in
Inlet Diameter
1.1" - outside
Outlet Diameter
0.75"

Details

Material
Rubber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.