
Exhaust Intermediate Pipe, 41457
Mfr # 41457
Zoro # G8521166
product price: $19.15
/eaKey Features
Material
Steel
Length
13-3/4 in
Finish
Aluminized
Outlet Diameter
2-1/4 in
Grade Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41457
Zoro #
G8521166
UPC #
86387414579
Country of Origin
Unknown
Dimensions
Length
13-3/4 in
Outlet Diameter
2-1/4 in
Details
Material
Steel
Finish
Aluminized
Grade Type
Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.