
Exhaust Intermediate Pipe, 43183
Mfr # 43183
Zoro # G8524727
product price: $34.69
/eaKey Features
Length
27-3/4 in
Finish
Aluminized
Outlet Diameter
2 in
Material
Steel
Grade Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43183
Zoro #
G8524727
UPC #
86387431835
Country of Origin
Unknown
Dimensions
Length
27-3/4 in
Outlet Diameter
2 in
Details
Finish
Aluminized
Material
Steel
Grade Type
Regular
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.