Zoro Homepage

Exhaust Intermediate Pipe, 43185

  • Mfr # 43185

  • Zoro # G200626229


product price: $34.85
/ea

Key Features

Finish
Aluminized
Outlet Diameter
2 in
Material
Steel
Length
28-3/8 in
Grade Type
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43185
Zoro #
G200626229
UPC #
8638743185
Country of Origin
Unknown

Dimensions

Outlet Diameter
2 in
Length
28-3/8 in

Details

Finish
Aluminized
Material
Steel
Grade Type
Regular

Description

Exhaust Intermediate Pipe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.