
EXHAUST INTERMEDIATE PIPE
Mfr # 43717
Zoro # G202042874
product price: $43.99
/eaKey Features
Length
28-1/2 in
Outlet Diameter
2-1/2 in
Finish
Aluminized
Material
Steel
Grade Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43717
Zoro #
G202042874
UPC #
8638743717
Country of Origin
Unknown
Dimensions
Length
28-1/2 in
Outlet Diameter
2-1/2 in
Details
Finish
Aluminized
Material
Steel
Grade Type
Regular
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.