Zoro Homepage

EXHAUST INTERMEDIATE PIPE

  • Mfr # 43782

  • Zoro # G202042829


product price: $16.39
/ea

Key Features

Outlet Diameter
2-1/4 in
Material
Steel
Length
26 in
Inlet Diameter
2-1/4 in
Finish
Aluminized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43782
Zoro #
G202042829
UPC #
86387437820
Country of Origin
Unknown

Dimensions

Outlet Diameter
2-1/4 in
Length
26 in
Inlet Diameter
2-1/4 in

Details

Material
Steel
Finish
Aluminized
Grade Type
Regular

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.