
Exhaust Intermediate Pipe, 44552
Mfr # 44552
Zoro # G600626300
product price: $34.29
/eaKey Features
Length
38-1/2 in
Finish
Aluminized
Material
Steel
Outlet Diameter
2 in
Grade Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44552
Zoro #
G600626300
UPC #
86387445528
Country of Origin
Unknown
Dimensions
Length
38-1/2 in
Outlet Diameter
2 in
Details
Finish
Aluminized
Material
Steel
Grade Type
Regular
Description
Exhaust Intermediate Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.