
Exhaust Intermediate Pipe, 45757
Mfr # 45757
Zoro # G8528419
product price: $48.75
/eaKey Features
Finish
Aluminized
Length
57 in
Material
Steel
Outlet Diameter
2-1/4 in
Grade Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45757
Zoro #
G8528419
UPC #
8638745757
Country of Origin
Unknown
Dimensions
Length
57 in
Outlet Diameter
2-1/4 in
Details
Finish
Aluminized
Material
Steel
Grade Type
Regular
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.