Zoro Homepage

Exhaust Intermediate Pipe, 53435

  • Mfr # 53435

  • Zoro # G8542848


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Aluminized
Length
29-1/4 in
Grade Type
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53435
Zoro #
G8542848
UPC #
8638753435
Country of Origin
Unknown

Dimensions

Length
29-1/4 in

Details

Material
Steel
Finish
Aluminized
Grade Type
Regular

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.