Zoro Homepage

Exhaust Intermediate Pipe, 53867

  • Mfr # 53867

  • Zoro # G8534737


product price: $45.75
/ea

Key Features

Outlet Diameter
3 in
Length
33-1/4 in
Finish
Aluminized
Inlet Diameter
3 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53867
Zoro #
G8534737
UPC #
86387538671
Country of Origin
Unknown

Dimensions

Outlet Diameter
3 in
Length
33-1/4 in
Inlet Diameter
3 in

Details

Finish
Aluminized
Material
Steel
Grade Type
Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.