Zoro Homepage

Exhaust Intermediate Pipe, 53929

  • Mfr # 53929

  • Zoro # G700625777


product price: $41.19
/ea

Key Features

Material
Steel
Finish
Aluminized
Length
32 in
Inlet Diameter
3 in
Outlet Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53929
Zoro #
G700625777
UPC #
8638753929
Country of Origin
Unknown

Dimensions

Length
32 in
Inlet Diameter
3 in
Outlet Diameter
3 in

Details

Material
Steel
Finish
Aluminized
Grade Type
Regular

Description

Exhaust Intermediate Pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.