
EXHAUST INTERMEDIATE PIPE
Mfr # 54930
Zoro # G902042334
product price: $41.39
/eaKey Features
Material
Steel
Finish
Aluminized
Length
44 in
Inlet Diameter
2-1/4 in
Grade Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54930
Zoro #
G902042334
UPC #
8638754930
Country of Origin
Unknown
Dimensions
Length
44 in
Inlet Diameter
2-1/4 in
Details
Material
Steel
Finish
Aluminized
Grade Type
Regular
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.