
Exhaust Intermediate Pipe, 55646
Mfr # 55646
Zoro # G8524751
product price: $42.99
/eaKey Features
Material
Steel
Length
49-3/8 in
Finish
Aluminized
Inlet Diameter
2-1/4 in
Grade Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55646
Zoro #
G8524751
UPC #
8638755646
Country of Origin
Unknown
Dimensions
Length
49-3/8 in
Inlet Diameter
2-1/4 in
Details
Material
Steel
Finish
Aluminized
Grade Type
Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.