Zoro Homepage

Exhaust Intermediate Pipe, 56016

  • Mfr # 56016

  • Zoro # G8530309


product price: $90.49
/ea
Free Shipping & Returns

Key Features

Finish
Aluminized
Material
Steel
Length
68-7/8 in
Outlet Diameter
1-3/4 in
Grade Type
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56016
Zoro #
G8530309
UPC #
86387560160
Country of Origin
Unknown

Dimensions

Length
68-7/8 in
Outlet Diameter
1-3/4 in

Details

Finish
Aluminized
Material
Steel
Grade Type
Regular

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.