
EXHAUST INTERMEDIATE PIPE
Mfr # 57001
Zoro # G402042674
product price: $45.99
/eaKey Features
Finish
Aluminized
Length
83 in
Outlet Diameter
2 in
Inlet Diameter
2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57001
Zoro #
G402042674
UPC #
8638757001
Country of Origin
Unknown
Dimensions
Length
83 in
Outlet Diameter
2 in
Inlet Diameter
2 in
Details
Finish
Aluminized
Material
Steel
Grade Type
Regular
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.