
Exhaust Muffler, 17163
Mfr # 17163
Zoro # G8504068
product price: $53.79
/eaKey Features
Finish
Aluminized
Material
Steel
Length
22 in
Features
Reversible
Universal Fit
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17163
Zoro #
G8504068
UPC #
86387171632
Country of Origin
Unknown
Dimensions
Length
22 in
Body Length
17 in
Body Height
6 in
Body Width
6 in
Details
Finish
Aluminized
Material
Steel
Features
Reversible
Universal Fit
Yes
Type
Reflection
Shape
Round
Number of Inlets
1
Number of Outlets
1
Grade Type
Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.