
Exhaust Muffler, 17198
Mfr # 17198
Zoro # G8498720
product price: $49.15
/eaKey Features
Finish
Aluminized
Material
Steel
Length
21 in
Universal Fit
Yes
Type
Combination
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17198
Zoro #
G8498720
UPC #
86387171984
Country of Origin
Unknown
Dimensions
Length
21 in
Body Length
18 in
Body Width
5 in
Body Height
5 in
Details
Finish
Aluminized
Material
Steel
Universal Fit
Yes
Type
Combination
Shape
Round
Grade Type
Regular
Number of Inlets
1
Number of Outlets
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.