Zoro Homepage

EXHAUST MUFFLER

  • Mfr # 17805

  • Zoro # G602041460


product price: $43.15
/ea

Key Features

Finish
Aluminized
Material
Steel
Outlet Diameter
2 in; 2 in
Inlet Diameter
2-1/4 in
Number of Outlets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17805
Zoro #
G602041460
UPC #
8638717805
Country of Origin
Unknown

Dimensions

Outlet Diameter
2 in; 2 in
Inlet Diameter
2-1/4 in

Details

Finish
Aluminized
Material
Steel
Number of Outlets
1
Number of Inlets
1
Outlet Type
Pipe Connection
Inlet Type
Pipe Connection

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.