Zoro Homepage

EXHAUST MUFFLER

  • Mfr # 17868

  • Zoro # G702042190


product price: $59.49
/ea

Key Features

Type
Combination
Shape
Round
Material
Steel
Universal Fit
Yes
Length
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17868
Zoro #
G702042190
UPC #
86387178686
Country of Origin
Unknown

Dimensions

Length
31 in
Body Length
25 in
Body Width
6 in
Body Height
6 in

Details

Type
Combination
Shape
Round
Material
Steel
Universal Fit
Yes
Finish
Aluminized
Number of Inlets
1
Number of Outlets
1
Grade Type
Regular

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.