Zoro Homepage

EXHAUST MUFFLER

  • Mfr # 17872

  • Zoro # G302063670


product price: $43.65
/ea

Key Features

Length
19-1/2 in
Finish
Aluminized
Material
Steel
Shape
Oval
Type
Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17872
Zoro #
G302063670
UPC #
86387178723
Country of Origin
Unknown

Dimensions

Length
19-1/2 in
Body Length
14 in
Body Height
3-1/4 in
Body Width
7-3/4 in

Details

Finish
Aluminized
Material
Steel
Shape
Oval
Type
Combination
Universal Fit
Yes
Grade Type
Regular
Number of Outlets
1
Number of Inlets
1

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.