
EXHAUST MUFFLER
Mfr # 17874
Zoro # G402042346
product price: $52.39
/eaKey Features
Material
Steel
Length
20-3/4 in
Finish
Aluminized
Shape
Oval
Universal Fit
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17874
Zoro #
G402042346
UPC #
86387178747
Country of Origin
Unknown
Dimensions
Length
20-3/4 in
Body Height
4-1/4 in
Body Width
9-3/4 in
Body Length
16 in
Details
Material
Steel
Finish
Aluminized
Shape
Oval
Universal Fit
Yes
Type
Combination
Number of Outlets
1
Number of Inlets
1
Grade Type
Regular
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.