
Exhaust Muffler, 17894
Mfr # 17894
Zoro # G8505836
product price: $40.69
/eaKey Features
Length
28 in
Finish
Aluminized
Material
Steel
Shape
Oval
Universal Fit
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17894
Zoro #
G8505836
UPC #
86387178945
Country of Origin
Unknown
Dimensions
Length
28 in
Body Height
4-1/4 in
Body Length
18 in
Body Width
8.813 in
Details
Finish
Aluminized
Material
Steel
Shape
Oval
Universal Fit
Yes
Type
Combination
Number of Inlets
1
Grade Type
Regular
Number of Outlets
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.