
Exhaust Muffler, 18156
Mfr # 18156
Zoro # G8493461
product price: $56.99
/eaKey Features
Finish
Aluminized
Material
Steel
Length
29-1/4 in
Universal Fit
Yes
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18156
Zoro #
G8493461
UPC #
8638718156
Country of Origin
Unknown
Dimensions
Length
29-1/4 in
Body Width
6 in
Body Height
6 in
Body Length
25 in
Details
Finish
Aluminized
Material
Steel
Universal Fit
Yes
Shape
Round
Type
Combination
Grade Type
Regular
Number of Inlets
1
Number of Outlets
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.