
Exhaust Muffler, 18217
Mfr # 18217
Zoro # G8495169
product price: $69.59
/eaKey Features
Length
20 in
Material
Steel
Finish
Aluminized
Universal Fit
No
Type
Combination
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18217
Zoro #
G8495169
UPC #
86387182171
Country of Origin
Unknown
Dimensions
Length
20 in
Body Width
8.813 in
Body Height
4-1/4 in
Body Length
17 in
Details
Material
Steel
Finish
Aluminized
Universal Fit
No
Type
Combination
Shape
Oval
Grade Type
Regular
Number of Outlets
1
Number of Inlets
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.