Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXHAUST MUFFLER

  • Mfr # 18230

  • Zoro # G202041921


product price: $55.85
/ea

Key Features

Material
Steel
Shape
Oval
Length
25-3/4 in
Finish
Aluminized
Universal Fit
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18230
Zoro #
G202041921
UPC #
86387182300
Country of Origin
Unknown

Dimensions

Length
25-3/4 in
Body Length
19 in
Body Width
9-3/4 in
Body Height
4-1/4 in

Details

Material
Steel
Shape
Oval
Finish
Aluminized
Universal Fit
No
Type
Combination
Number of Inlets
1
Grade Type
Regular
Number of Outlets
1

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.