
EXHAUST MUFFLER
Mfr # 18251
Zoro # G902042020
product price: $51.69
/eaKey Features
Finish
Aluminized
Length
24 in
Material
Steel
Shape
Round
Universal Fit
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18251
Zoro #
G902042020
UPC #
86387182515
Country of Origin
Unknown
Dimensions
Length
24 in
Body Length
21 in
Body Width
7 in
Body Height
7 in
Details
Finish
Aluminized
Material
Steel
Shape
Round
Universal Fit
No
Type
Combination
Number of Inlets
1
Grade Type
Regular
Number of Outlets
1
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.