
Exhaust Muffler, 18267
Mfr # 18267
Zoro # G8500452
product price: $58.29
/eaKey Features
Length
32 in
Finish
Aluminized
Material
Steel
Universal Fit
No
Shape
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18267
Zoro #
G8500452
UPC #
86387182676
Country of Origin
Unknown
Dimensions
Length
32 in
Body Width
9 in
Body Height
7 in
Body Length
26 in
Details
Finish
Aluminized
Material
Steel
Universal Fit
No
Shape
Oval
Type
Combination
Number of Outlets
1
Number of Inlets
1
Grade Type
Regular
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.