
EXHAUST MUFFLER
Mfr # 18283
Zoro # G602042054
product price: $59.79
/eaKey Features
Material
Steel
Length
23-1/2 in
Finish
Aluminized
Shape
Round
Universal Fit
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18283
Zoro #
G602042054
UPC #
8638718283
Country of Origin
Unknown
Dimensions
Length
23-1/2 in
Body Width
6 in
Body Length
20 in
Body Height
6 in
Details
Material
Steel
Finish
Aluminized
Shape
Round
Universal Fit
No
Type
Combination
Number of Outlets
1
Number of Inlets
1
Grade Type
Regular
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.