
Exhaust Muffler, 18319
Mfr # 18319
Zoro # G8496191
product price: $68.15
/eaKey Features
Length
31 in
Finish
Aluminized
Material
Steel
Type
Combination
Universal Fit
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18319
Zoro #
G8496191
UPC #
86387183192
Country of Origin
Unknown
Dimensions
Length
31 in
Body Height
6 in
Body Width
6 in
Body Length
25 in
Details
Finish
Aluminized
Material
Steel
Type
Combination
Universal Fit
No
Shape
Round
Number of Outlets
1
Number of Inlets
1
Grade Type
Regular
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.