
Exhaust Muffler, 18328
Mfr # 18328
Zoro # G600567788
product price: $58.99
/eaKey Features
Length
23-3/4 in
Material
Steel
Finish
Aluminized
Type
Combination
Universal Fit
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18328
Zoro #
G600567788
UPC #
8638718328
Country of Origin
Unknown
Dimensions
Length
23-3/4 in
Body Height
6 in
Body Width
6 in
Body Length
20 in
Details
Material
Steel
Finish
Aluminized
Type
Combination
Universal Fit
No
Shape
Round
Number of Inlets
1
Grade Type
Regular
Number of Outlets
1
Description
Exhaust Muffler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.