
Exhaust Muffler, 18343
Mfr # 18343
Zoro # G8495832
product price: $58.25
/eaKey Features
Length
12 in
Finish
Aluminized
Material
Steel
Type
Combination
Universal Fit
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18343
Zoro #
G8495832
UPC #
86387183437
Country of Origin
Unknown
Dimensions
Length
12 in
Body Height
3-1/4 in
Body Width
7-3/4 in
Body Length
9 in
Details
Finish
Aluminized
Material
Steel
Type
Combination
Universal Fit
No
Shape
Oval
Grade Type
Regular
Number of Inlets
1
Number of Outlets
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.