
Exhaust Muffler, 18371
Mfr # 18371
Zoro # G8495266
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Type
Combination
Material
Steel
Finish
Aluminized
Universal Fit
No
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18371
Zoro #
G8495266
UPC #
86387183710
Country of Origin
Unknown
Dimensions
Length
42-1/2 in
Body Length
25 in
Body Width
8-3/8 in
Body Height
8-3/8 in
Details
Type
Combination
Material
Steel
Finish
Aluminized
Universal Fit
No
Shape
Round
Grade Type
Regular
Number of Outlets
1
Number of Inlets
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.