
Exhaust Muffler, 18414
Mfr # 18414
Zoro # G8501959
product price: $44.99
/eaKey Features
Universal Fit
No
Type
Combination
Length
17-1/4 in
Finish
Aluminized
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18414
Zoro #
G8501959
UPC #
86387184144
Country of Origin
Unknown
Dimensions
Length
17-1/4 in
Body Length
14 in
Body Height
4-1/4 in
Body Width
8.813 in
Details
Universal Fit
No
Type
Combination
Finish
Aluminized
Material
Steel
Shape
Oval
Number of Outlets
1
Grade Type
Regular
Number of Inlets
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.