Exhaust Muffler, 18590
- Mfr # 18590
- Zoro # G8502458
product price:Â
$
94.59
/ea
Key Features
Length
33-3/4 in
Material
Steel
Finish
Aluminized
Type
Combination
Shape
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18590
- Zoro #
- G8502458
- UPC #
- 86387185905
- Country of Origin
- Unknown
- Material
- Steel
- Finish
- Aluminized
- Type
- Combination
- Shape
- Oval
- Universal Fit
- No
- Number of Outlets
- 1
- Number of Inlets
- 1
- Grade Type
- Regular
Dimensions
- Length
- 33-3/4 in
- Body Height
- 7 in
- Body Width
- 9 in
- Body Length
- 30 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.