Zoro Homepage

EXHAUST MUFFLER

  • Mfr # 18865

  • Zoro # G602042368


product price: $85.39
/ea
Free Shipping & Returns

Key Features

Finish
Aluminized
Length
52-1/8 in
Material
Steel
Shape
Oval
Type
Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18865
Zoro #
G602042368
UPC #
86387188654
Country of Origin
Unknown

Dimensions

Length
52-1/8 in
Body Length
18 in
Body Width
9 in
Body Height
7 in

Details

Finish
Aluminized
Material
Steel
Shape
Oval
Type
Combination
Universal Fit
No
Number of Inlets
1
Grade Type
Regular
Number of Outlets
1

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.