
EXHAUST MUFFLER
Mfr # 18932
Zoro # G602042795
product price: $222.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
Key Features
Finish
Aluminized
Material
Steel
Length
86-3/4 in
Shape
Oval
Universal Fit
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18932
Zoro #
G602042795
UPC #
86387189323
Country of Origin
Unknown
Dimensions
Length
86-3/4 in
Body Length
20 in
Body Height
4-1/4 in
Body Width
9-3/4 in
Details
Finish
Aluminized
Material
Steel
Shape
Oval
Universal Fit
No
Type
Combination
Number of Inlets
1
Number of Outlets
1
Grade Type
Regular
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.