
Exhaust Muffler, 18939
Mfr # 18939
Zoro # G8498118
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Finish
Aluminized
Material
Steel
Length
47-3/8 in
Type
Combination
Shape
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18939
Zoro #
G8498118
UPC #
8638718939
Country of Origin
Unknown
Dimensions
Length
47-3/8 in
Body Length
18 in
Body Width
9 in
Body Height
7 in
Details
Finish
Aluminized
Material
Steel
Type
Combination
Shape
Oval
Universal Fit
No
Number of Inlets
1
Number of Outlets
1
Grade Type
Regular
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.