Zoro Homepage

Exhaust Muffler, 18963

  • Mfr # 18963

  • Zoro # G8508478


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Aluminized
Length
39-1/2 in
Type
Reflection
Universal Fit
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18963
Zoro #
G8508478
UPC #
86387189637
Country of Origin
Unknown

Dimensions

Length
39-1/2 in
Body Length
18 in
Body Height
5-1/2 in
Body Width
11 in

Details

Material
Steel
Finish
Aluminized
Type
Reflection
Universal Fit
No
Shape
Oval
Number of Inlets
2
Grade Type
Regular
Number of Outlets
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.