Zoro Homepage

Exhaust Muffler, 18966

  • Mfr # 18966

  • Zoro # G300567750


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Shape
Oval
Finish
Aluminized
Type
Reflection
Universal Fit
No
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18966
Zoro #
G300567750
UPC #
8638718966
Country of Origin
Unknown

Dimensions

Length
44 in
Body Height
7 in
Body Length
23 in
Body Width
9 in

Details

Shape
Oval
Finish
Aluminized
Type
Reflection
Universal Fit
No
Material
Steel
Number of Outlets
2
Grade Type
Regular
Number of Inlets
1

Description

Exhaust Muffler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.