
Exhaust Muffler, 18977
Mfr # 18977
Zoro # G8504278
product price: $83.15
/ea
Free Shipping & Returns
Key Features
Finish
Aluminized
Material
Steel
Length
32 in
Universal Fit
No
Shape
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18977
Zoro #
G8504278
UPC #
8638718977
Country of Origin
Unknown
Dimensions
Length
32 in
Body Height
7 in
Body Length
28 in
Body Width
9 in
Details
Finish
Aluminized
Material
Steel
Universal Fit
No
Shape
Oval
Type
Reflection
Number of Outlets
1
Grade Type
Regular
Number of Inlets
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.